Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Lighting- Indoor


(5,050 Items)
Sub Category
High Bay / Low Bay Fixtures (135)
Remove
Stonco TBW632EB2-8 T-Bay Wide Industrial Light 6 Lamps 32W T8
Remove

      Items
Stonco TBW632EB2-8 T-Bay Wide Industrial Light  6 Lamps  32W  T8 Stonco TBW632EB2-8 T-Bay Wide Industrial Light 6 Lamps 32W T8


Stonco TBW632EB2-8 T-Bay Wide Industrial Light  6 Lamps  32W  T8
Stonco TBW632EB2-8 T-Bay Wide Industrial Light 6 Lamps 32W T8
Sold by: globalindustrial.com
Availability:  Usually ships in 10 to 13 days
Stock No: WBB181691
Price: $156.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
Stonco TBW632EB2-8 T-Bay Wide Industrial Light  6 Lamps  32W  T8 Satco S8415 F32T8/741/ENV/HG 32W Fluorescent w/ Medium Bi-Pin Base - Cool White        
 
select
   

Stonco TBW632EB2-8 T-Bay Wide Industrial Light 6 Lamps 32W T8

Satco S8415 F32T8/741/ENV/HG 32W Fluorescent w/ Medium Bi-Pin Base - Cool White

   
Total for 2 items is $219.05

Product Information
Product Q&A
Write A Review

Precision die-formed steel housing. Architectural post painted finish eliminates exposed edges for safe handling. Beveled Miro 4 reflector surrounds each lamp for optimum efficiency. Accepts stem, pendant or chain mounting. Outperforms conventional 400 watt MH technology for a fraction of the energy consumption. Standard with electronic ballasts for 120V, 277V, 480V (T5 only) or voltage sensing 120-277V applications. Instant-on. Low profile. Multi-level switching capability. Top access plate. Rotatable ends provide access to wiring chamber. T8 units provided with a 1.2 ballast factor electronic ballast. Hinged optics permit access to ballast chamber without removing lamps.
Product Specifications
BRAND Stonco
MANUFACTURERS PART NUMBER TBW632EB2-8
PACKAGE QUANTITY 1
VOLTS 120-277
WATTS 32
LAMP TYPE T5HO
LAMPS INCLUDED No
HEIGHT INCHES 3-8/9
CONSTRUCTION Precision Die-Formed 22 Awg Steel
BALLAST TYPE Electronic
WIDTH INCHES 20
LENGTH INCHES 48
MOUNTING TYPE Suspended
UL LISTING UL Damp
COLOR FINISH Post Painted White


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Hubbell 110 Octagon Box 3-1/2", 1-1/2" Deep, 1/2" Side Knockouts

Hubbell 110 Octagon Box 3-1/2", 1-1/2" Deep, 1/2" Side Knockouts

From $2.01
select
Qty: Add to Cart
Hubbell 111 Octagon Extension 3-1/2", 1-1/2" Deep, 1/2" Side Knockouts

Hubbell 111 Octagon Extension 3-1/2", 1-1/2" Deep, 1/2" Side Knockouts

From $3.44
select
Qty: Add to Cart
Hubbell 112 Octagon Box 3-1/2", 1-1/2" Deep, 1/2" Side Knockouts, NMSC clamps

Hubbell 112 Octagon Box 3-1/2", 1-1/2" Deep, 1/2" Side Knockouts, NMSC clamps

From $3.76
select
Qty: Add to Cart
Hubbell 128 Octagon Extension 4", 1-1/2" Deep, 1/2" Side Knockouts

Hubbell 128 Octagon Extension 4", 1-1/2" Deep, 1/2" Side Knockouts

From $2.23
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)