Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Lockers


(22,155 Items)
Sub Category
Benches (437)
Remove
12" x 36" Solid Plastic Locker Bench Top Cream
Remove

      Items
12" x 36" Solid Plastic Locker Bench Top Cream 12" x 36" Solid Plastic Locker Bench Top Cream


12" x 36" Solid Plastic Locker Bench Top Cream
12" x 36" Solid Plastic Locker Bench Top Cream
Sold by: globalindustrial.com
Availability:  Usually ships in 14 to 17 days
Stock No: WBB490833
Price: $61.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

12" x 36" Solid Plastic Locker Bench Top Cream

Plastic locker room Bench Tops are lightweight and corrosion resistant. Locker Bench Tops are made using high density polyethylene that is impact and corrosion resistant. Easy to clean Bench Tops are perfect for sanitary environments. Pedestal sold separately. Backed by a fifteen year Warranty.

Product Specifications
LENGTH FEET 3
WIDTH INCHES 12
COLOR FINISH Cream
ASSEMBLY Unassembled
BRAND ASI Storage Solutions
CONSTRUCTION HDPE
MANUFACTURERS PART NUMBER 11-9163600
OVERALL WIDTH INCHES 12
WEIGHT 45
LIMITED WARRANTY 15 Years


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Gray Tube Pedestal For Plastic Locker Benches Each

Gray Tube Pedestal For Plastic Locker Benches Each

From $14.25
select
Qty: Add to Cart
Stainless Steel Trapezoid For Plastic Locker Benches Each

Stainless Steel Trapezoid For Plastic Locker Benches Each

From $28.95
select
Qty: Add to Cart
Corrugated Transfer File Record Storage Box With Lid 15x12x10 Pkg Of 20 Sets

Corrugated Transfer File Record Storage Box With Lid 15x12x10 Pkg Of 20 Sets

From $39.00
select
Qty: Add to Cart
Corrugated Plastic Postal Tote Without Lid 18-1/2x13-1/4x12 White

Corrugated Plastic Postal Tote Without Lid 18-1/2x13-1/4x12 White

From $8.40
select
Qty: Add to Cart
Paramount® Storage Cabinet Easy Assembly 36X18X78 Gray

Paramount® Storage Cabinet Easy Assembly 36X18X78 Gray

From $239.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)