Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bike Locker Opt.-Ventilation "High Flow" System, Solar-Powered Ventilation 24/7

Rollover image to zoom in

Click image to enlarge

See all 28 items in product family

Bike Locker Opt.-Ventilation "High Flow" System, Solar-Powered Ventilation 24/7

Item #: WBB936460

Sold By: globalindustrial.com

Usually ships in 42 to 45 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 279.95
Product Information
Customer Review
Product Q&A
Accessories
Bike Locker Opt.-Ventilation "High Flow" System, Solar-Powered Ventilation 24/7

Ventilation "High Flow" System: Solar-powered ventilation 24/7. Highly recommended for areas of high temperature, humidity or dampness. This system will move 24,000cuft air per day* providing the utmost in locker ventilation. System includes louvered stainless steel vents on each end of the unit for air in-flow with a high volume stainless steel Solar Day/Night exhaust fan on the top of the locker.*Equal to removing all of the air in a Model #302 locker 285 times a day.
Note: This accessory must be ordered with a compatible bike locker and will be installed by the manufacturer.

Product Specifications

    • ASSEMBLYAssembled
    • BRANDAmerican Bicycle Security
    • COLOR FAMILYGray
    • COLOR FINISHStainless Steel
    • CONSTRUCTIONMetal
    • FOR USE WITH301, 301P, 302, 301V, 351, 351P, 352
    • MANUFACTURERS PART NUMBER35
    • PACKAGE QUANTITY1
    • TYPEBike Locker Factory Installed Options

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!