Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown in Gray

George O'Day Locker Leg Stand For 31" Lockers 1P18641-GOSV - SilverVein 31 x 21-1/4 x 5
See all 86 items in product family

George O'Day Locker Leg Stand For 31" Lockers 1P18641-GOSV - SilverVein 31 x 21-1/4 x 5

Item #: WBB1962460

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 63.95
Product Information
Customer Review
Product Q&A
Accessories
George O'Day's Locker Leg Stand For 31" Lockers 1P18641-GOSV - Silver Vein 31 x 21-1/4 x 5

  • 4" high legs provide clearance below locker for cleaning.


Product Specifications

    • WIDTH INCHES31
    • DEPTH INCHES21-1/4
    • HEIGHT INCHES5
    • OVERALL HEIGHT INCHES5
    • TOTAL WIDTH INCHES31
    • ASSEMBLYAssembled
    • BRANDGeorge O'Day
    • COLOR FAMILYGray
    • COLOR FINISHSilver Vein
    • CONSTRUCTION16 Ga. Steel
    • GROUP1 Wide
    • MANUFACTURERS PART NUMBER1P18641-GOSV
    • PACKAGE QUANTITY1
    • STYLELocker Leg Stand For 31" Lockers
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!