Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Strong Hold® Multi-Shift Personal Locker 86-MS-2420 - Single Tier 98x24x78 4 Door Gray
See all 3 items in product family

Strong Hold® Multi-Shift Personal Locker 86-MS-2420 - Single Tier 98x24x78 4 Door Gray

Item #: WB443189

Sold By: globalindustrial.com

Usually ships in 25 to 28 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $3,093.00
Product Information
Customer Review
Product Q&A
Accessories
STRONG HOLD® HEAVY DUTY MULTI-SHIFT PERSONAL STORAGE LOCKERS
4 Door Locker
These all welded heavy duty storage lockers are a great way to store equipment. Extra wide cabinets can be used as personal storage lockers or individual tool workstations. Made using all welded 12 gauge steel for strength that lasts a lifetime. Each locker compartment measures 21-5/8"W x 22-3/4"D x 66-1/2"H. Includes height adjustable 14 gauge steel shelves that adjust at 2" increments. Shelves offer an outstanding 1,325 lb. shelf capacity. Each compartment includes 5 adjustable shelves. 3-point locking doors include a padlockable handle (lock sold separately) for security. 6"H legs offer clearance space for easy cleaning underneath. Measures 24"D x 78" overall. Note: All Welded Lockers are non-returnable. 1 Year Limited Warranty.

Product Specifications

    • OVERALL DEPTH INCHES24
    • OVERALL HEIGHT INCHES78
    • OVERALL WIDTH INCHES98
    • OPENING WIDTH INCHES21-5/8
    • OPENING DEPTH INCHES22-3/4
    • OPENING HEIGHT INCHES66-1/2
    • ASSEMBLYAll-Welded
    • BRANDStrong Hold
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTION12 Gauge Steel
    • DESCRIPTIONMulti-Shift Storage Locker/Cabinet
    • DOORS4
    • GROUP4 Wide
    • MANUFACTURERS PART NUMBER86-MS-2420
    • OPENINGS4
    • SHELF CAPACITY LBS1325
    • SHELF QUANTITY20
    • TYPESingle Tier
    • WEIGHT LBS1284

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed