Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Lockers


(22,155 Items)
Sub Category
Laptop Storage & Charging (449)
Remove
Datum TekStak Laptop Storage Locker 5 Tier Key Lock Laminate Top
Remove

      Items
Datum TekStak Laptop Storage Locker 5 Tier Key Lock Laminate Top Datum TekStak Laptop Storage Locker 5 Tier Key Lock Laminate Top


Datum TekStak Laptop Storage Locker 5 Tier Key Lock Laminate Top
Datum TekStak Laptop Storage Locker Cable Managment for Datum TekStak Laptop Lockers    
see additional photos
Datum TekStak Laptop Storage Locker 5 Tier Key Lock Laminate Top
Sold by: globalindustrial.com
Availability:  Usually ships in 28 to 31 days
Stock No: WB269207GYT
List Price $1,083.00    Save 47%
Price: $569.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Product Q&A
Write A Review

DATUM TEKSTAK™ LAPTOP STORAGE LOCKERS
5-Tier Locker with Key Locks
Datum TekStak™ laptop storage lockers offer one-to-one laptop security utilizing individual compartments. Laptop storage lockers secure laptop computers with screens up to 17” within their own compartment. Storage lockers can easily store a laptop or other electrical devices such as cell phones, cameras, iPods and more. Lockers are made using 20 gauge steel with a 1-1/8” thick laminate work surface top. Laminate top has T-mold, matching PVC edging for safety. Laminate surface allows use of printers, projectors and other equipment. Vented sides allow natural airflow to help reduce risk of overheating. Each bay is equipped with one CAT5 cable access opening. Fold-down, hinged-front locker doors allow full, easy access to contents. Locker compartments have a 4”H interior. 4”H base raises unit off floor. Powder coat finish. Ships assembled. Lifetime Limited Warranty.

Product Specifications
WIDTH INCHES 20
DEPTH INCHES 22
HEIGHT INCHES 28-3/4
COLOR FINISH Light Gray
ASSEMBLY Assembled
BRAND Datum
COMPARTMENT DEPTH INCHES 20-7/8
COMPARTMENT HEIGHT INCHES 4
COMPARTMENT WIDTH INCHES 16-3/4
CONSTRUCTION 20-gauge Steel
MANUFACTURERS PART NUMBER TEKS5-K-LT-T47/L65
OPENINGS 5
STYLE Non-Charging
TOP COLOR FINISH Doeskin
TOP CONSTRUCTION Laminate
TOP DEPTH INCHES 22-5/8
TOP HEIGHT INCHES 1-1/8
TOP WIDTH INCHES 21-5/8
TYPE Key Lock
WEIGHT LBS 78.00


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Stone Panel Trash Sand Urn Brown 17-1/2" Square X 32"H

Stone Panel Trash Sand Urn Brown 17-1/2" Square X 32"H

From $275.00
select
Qty: Add to Cart
Corrugated Transfer File Record Storage Box With Lid 15x12x10 Pkg Of 20 Sets

Corrugated Transfer File Record Storage Box With Lid 15x12x10 Pkg Of 20 Sets

From $39.00
select
Qty: Add to Cart
Inter-Office Mailbox Small 12"W x 3" D x 10" H

Inter-Office Mailbox Small 12"W x 3" D x 10" H

From $24.95
select
Qty: Add to Cart
Heavy-Duty Scrubber Entrance Mat 36x60

Heavy-Duty Scrubber Entrance Mat 36x60

From $42.95
select
Qty: Add to Cart
Corrugated Plastic Postal Tote Without Lid 18-1/2x13-1/4x12 White

Corrugated Plastic Postal Tote Without Lid 18-1/2x13-1/4x12 White

From $8.40
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)