Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Lockers


(22,156 Items)
Sub Category
Locks (1,026)
Remove
American Lock High Security Steel Hasp - No A802
Remove

      Items
American Lock High Security Steel Hasp - No A802 American Lock High Security Steel Hasp - No A802


American Lock High Security Steel Hasp - No A802
American Lock High Security Steel Hasp - No A802
Sold by: globalindustrial.com
Availability:  Usually ships in 14 to 17 days
Stock No: WBB709403
List Price $32.23    Save 41%
Price: $19.00 ea.
(Sold in pkg of 6, $114.00)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

American Lock High Security Steel Hasp - No A802

American Lock high security hasps are made of steel for maximum strength and durability, and are ideal to secure sliding and swinging doors on garages, storage buildings, vehicles, commercial buildings, industrial plants and vending machines Use them with A2500 and A2010 or A2001 or A2000 padlocks Installation requires six 38" carriage bolts, washers and nuts Due to the variety of applications possible, mounting hardware is not included A801 and A802 are designed so hidden shackle padlocks can be attached directly to the hasp for swing door applications, which adds security and convenience, and prevents loss of a loose padlock A802 secures overlapping trailer doors with a raised lip or seal.

Product Specifications
WIDTH INCHES --
COLOR FINISH Steel
ACCEPTS SHACKLE DIAMETER Up To 9/16
BRAND American Lock
CONSTRUCTION Steel
CYLINDER --
HASP HEIGHT INCHES 4-1/2
HASP LENGTH INCHES 11-7/16
LOCK TYPE --
MANUFACTURERS PART NUMBER A802
PACKAGE QUANTITY 6
SERIES High Security Hasps
SHACKLE DIAMETER --
SHACKLE DIAMETER INCHES --
SHACKLE DIAMTER INCHES --
SHACKLE INSIDE HEIGHT INCHES --
SHACKLE INSIDE WIDTH INCHES --
SHACKLE MATERIAL --
STYLE Hidden Shackle Hasp - Trailer
WEIGHT LBS 3.75


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
American Lock Solid Steel Hidden Shackle Padlock - No A2001

American Lock Solid Steel Hidden Shackle Padlock - No A2001

From $23.50
select
Qty: Add to Cart
Lifetime 60012 Outdoor Deck Storage Bench Box 130 Gallon

Lifetime 60012 Outdoor Deck Storage Bench Box 130 Gallon

From $159.95
select
Qty: Add to Cart
Durham Welded Mesh Side Storage Locker 24" X 24" X 78"

Durham Welded Mesh Side Storage Locker 24" X 24" X 78"

From $519.00
select
Qty: Add to Cart
Paramount® Storage Cabinet Easy Assembly 48X24X78 Gray

Paramount® Storage Cabinet Easy Assembly 48X24X78 Gray

From $349.95
select
Qty: Add to Cart
Arrow Shed Storage Locker 7' x 2'

Arrow Shed Storage Locker 7' x 2'

FREE Shipping
From $418.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)