Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Lock® Solid Aluminum Rectangular Padlock, Yellow - No A1107ylw - Pkg Qty 24
See all 149 items in product family

American Lock® Solid Aluminum Rectangular Padlock, Yellow - No A1107ylw - Pkg Qty 24

Item #: WBB709184

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $399.12 Save: up to 35%
$10.75 each

Sold in packages of 24

Price: $258.00
Product Information
Product Q&A
Accessories
American Lock Solid Aluminum Rectangular Padlock, Yellow - No A1107YLW

American Lock solid aluminum padlocks are made from an exclusive aluminum alloy, offering strong protection against the elements They are offered in a full range of widths, shackle diameters and lengths Most aluminum padlocks have hardened boron alloy steel shackles for superior cut resistance, and are chrome plated for extra corrosion resistance.

Product Specifications

    • WIDTH INCHES1-1/2
    • DEPTH INCHES3/4
    • COLOR FINISHYellow
    • BRANDAmerican Lock
    • CONSTRUCTIONAluminum
    • CYLINDER5-Pin APTC12
    • LOCK TYPEKeyed Differently
    • MANUFACTURERS PART NUMBERA1107YLW
    • PACKAGE QUANTITY24
    • SERIES1100
    • SHACKLE DIAMETER INCHES1/4
    • SHACKLE DIAMTER INCHES1/4
    • SHACKLE INSIDE HEIGHT INCHES3
    • SHACKLE INSIDE WIDTH INCHES3/4
    • SHACKLE MATERIALChrome Plated Boron Alloy Steel
    • STYLERectangular Rekeyable Padlock
    • WEIGHT LBS0.45
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.