Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Lock® Solid Brass Key In Knob Padlock With Brass Shackle Wo Cylinder-No A3601bwo - Pkg Qty 24
See all 115 items in product family

American Lock® Solid Brass Key In Knob Padlock With Brass Shackle Wo Cylinder-No A3601bwo - Pkg Qty 24

Item #: WBB709416

Sold By: globalindustrial.com

Usually ships in 17 to 20 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $664.08 Save up to 39%
$16.75 each

Sold in packages of 24

Price: $402.00
Product Information
Product Q&A
Accessories
American Lock Solid Brass Key In Knob Padlock With Brass Shackle Without Cylinder - No A3601BWO

With hardened boron alloy shackles, American Lock door key compatible padlocks offer superior resistance against bolt cutters and prying, while the dual ball bearing locking mechanism resists pulling and prying Padlocks are rekeyable, with replaceable cylinders and shackles Solid brass padlocks are corrosion resistant and ideal for harsh environments optional brass shackles are available for increased corrosion resistance.

Product Specifications

    • WIDTH INCHES1-3/4
    • DEPTH INCHES3/4
    • BRANDAmerican Lock
    • COLOR FAMILYGold
    • COLOR FINISHBrass
    • CONSTRUCTIONSolid Brass
    • CYLINDERNo Cylinder
    • LOCK TYPENo Cylinder
    • MANUFACTURERS PART NUMBERA3601BWO
    • PACKAGE QUANTITY24
    • SERIES3600
    • SHACKLE DIAMETER INCHES5/16
    • SHACKLE INSIDE WIDTH INCHES3/4
    • SHACKLE INSIDE HEIGHT INCHES2
    • SHACKLE MATERIALBrass
    • STYLEKey in Knob Padlock
    • WEIGHT LBS0.78
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.