Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Lock® Padlock Stainless Steel Combination Padlock, No Key Access, Blue - No A400 - Pkg Qty 25
See all 123 items in product family

American Lock® Padlock Stainless Steel Combination Padlock, No Key Access, Blue - No A400 - Pkg Qty 25

Item #: WBB709138

Sold By: globalindustrial.com

Usually ships in 17 to 20 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $183.75 Save up to 39%
$4.50 each

Sold in packages of 25

Price: $112.50
Product Information
Customer Review
Product Q&A
Accessories
American Padlock Stainless Steel Combination Padlock, No Key Access, Blue - No A400

American Lock combination padlocks, for use on lockers, bicycles and utility cabinets, feature a stainless steel case and a three-number combination dial They are available with key control for supervisory access and a choice of dial face colors: blue, red, black, or green Featuring exclusive, patent-pending BlockGuard® Anti-Shim Technology, these enhanced combination locks feature a unique flat latch that deters shimming a method of violating the lock by inserting a specially designed tool into its latch mechanism An automatic scrambler moves the dial upon shackle closing to ensure that the lock is secure once closed No Key Access.

Product Specifications

    • WIDTH INCHES1-7/8
    • DEPTH INCHES3/4
    • BRANDAmerican Lock
    • COLOR FAMILYBlue
    • COLOR FINISHBlue
    • CONSTRUCTIONStainless Steel
    • LOCK TYPEPre-set, One Combination
    • MANUFACTURERS PART NUMBERA400
    • PACKAGE QUANTITY25
    • SERIESA400
    • SHACKLE DIAMETER INCHES9/32
    • SHACKLE DIAMTER INCHES9/32
    • SHACKLE INSIDE WIDTH INCHES13/16
    • SHACKLE INSIDE HEIGHT INCHES3/4
    • SHACKLE MATERIALHardened Steel
    • STYLECombination Padlock
    • WEIGHT LBS0.38

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

is this lock available in diferent combinations same key and are the combinations changable

Question Asked By: Stephen , Fresno Ca , April 30, 2012

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed