Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Master Lock® Letter Lock 3-Letter-Combo Padlock 3/4" Inside Shackle HT, Control Chart,Bk Dial
See all 76 items in product family

Master Lock® Letter Lock 3-Letter-Combo Padlock 3/4" Inside Shackle HT, Control Chart,Bk Dial

Item #: WBB850594

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $7.25 Save up to 42%
Price: $4.20
Product Information
Customer Review
Product Q&A
Accessories
Master Lock Letter Lock 3-Letter-Combo Padlock 3/4" Inside Shackle HT, Control Chart, Black Dial

Master Lock Letter Lock ™ is a popular combination lock with easy to dial and remember 3-letter combinations (patent pending). Every indicator is clearly labeled with bold letters printed on the dial. Easy to remember phrase included with each padlock for additional convenience. U.S. Patent No. 8,099,985 BlockGuard® Dual Protection Anti-Shim Technology withstands attempts to violate the latch mechanism; Foreign patents pending. 1585 and 1572 include combination chart to facilitate lock system administration. Do not have control key for supervisory access. 1-7/8" (48mm) wide double -reinforced stainless steel body withstands abuse. Hardened steel shackle.

Notes :
  • All Master Lock Locks are NOT Returnable.
  • Master Lock Lockers' Locks may only be purchased through an official business or organization account.
  • Please indicate if the lock is a New or an Existing key system by selecting "Master Lock" in the drop-down field.
  • If you have an Existing key system, the Control Key number must be specified in Key Number field.
  • If you need a New key system, a Control Key must be ordered separately. Select the Control Key Model and Qty from the list on the right side of the screen under "Customers Who Bought This Item Also Bought", or Call for details.


Product Specifications

    • WIDTH INCHES1-7/8
    • BRANDMaster Lock
    • COLOR FAMILYBlack
    • COLOR FINISHBlack
    • CONSTRUCTIONStainless Steel
    • LOCK TYPECombination Different
    • MANUFACTURERS PART NUMBER1572
    • PACKAGE QUANTITY1
    • SERIES1572
    • SHACKLE DIAMETER INCHES9/32
    • SHACKLE INSIDE WIDTH INCHES13/16
    • SHACKLE INSIDE HEIGHT INCHES3/4
    • SHACKLE MATERIALSteel
    • STYLE3-Letter Combo Padlock
    • WEIGHT LBS0.35

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

ok lock

Your review: it does the job, combination can not be change to something YOU can remember...

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.159.158.180:23