Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Master Lock® Luggage Locks - No. 4681tblk - Pkg Qty 16

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

Master Lock® Luggage Locks - No. 4681tblk - Pkg Qty 16

Item #: WBB910815

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $210.88 Save up to 35%
$8.60 each

Sold in packages of 16

Price: $137.60
Product Information
Customer Review
Product Q&A
Accessories
Master Lock Luggage Locks - No. 4681TBLK

Product Features:

  • Allows TSA screeners to inspect and relock baggage, without damaging the lock
  • Keyed alike - same key opens both locks
  • Protective plastic cover prevents scratches
  • 1-1/4" (32mm) wide solid metal body
  • Each package contains two locks


Best Used For:

  • Luggage & Travel
  • Backpacks, Duffel Bags & Sports Bags
  • Briefcases & Computer Bags
  • Jewelry & Curio Cabinets




Product Specifications

    • WIDTH INCHES1-1/4
    • BRANDMaster Lock
    • COLOR FAMILYBlack
    • COLOR FINISHBlack
    • CONSTRUCTIONSolid Metal
    • LOCK TYPEKeyed Differently
    • MANUFACTURERS PART NUMBER4681TBLK
    • PACKAGE QUANTITY16
    • SERIES4681
    • SHACKLE DIAMETER INCHES3/32
    • SHACKLE INSIDE WIDTH INCHES7/16
    • SHACKLE INSIDE HEIGHT INCHES9/16
    • SHACKLE MATERIALSteel
    • STYLE--
    • WEIGHT LBS0.15

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.104.49:46