Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Master Lock Built-In Combo Lock for Horizontal Latch Box Lockers Left Hinged-Qty 60 w/4 Master Keys

Master Lock Built-In Combo Lock for Horizontal Latch Box Lockers Left Hinged-Qty 60 w/4 Master Keys

Item #: WBB440031R

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 735.00
Product Information
Customer Review
Product Q&A
Master Lock Built-In Combo Lock for Horizontal Latch Box Lockers Left Hinged- Bundle of qty 60 Locks with 4 Master Keys.

Easy grip-and-pull, non-slip dial. 5 preset combinations for longer useful life with standard key control for supervisory access. Ideal for multiple Tier and Box lockers- automatic locking. Designed for left hand hinged doors. The item comes with a bundle of 60 locks and 4 master keys.


Notes :
  • All Master Lock Locks are NOT Returnable.
  • Master Lock Lockers' Locks may only be purchased through an official business or organization account.
  • This item can only use for a new installation.

Product Specifications

    • WIDTH INCHES2
    • BRANDMaster Lock
    • DOOR HINGEDLeft Hinged
    • DOOR TYPEHorizontal Latch Box
    • MANUFACTURERS PART NUMBER1655+Master Key
    • TYPECombination Different

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!