Master Lock® Built-In Key Operated Lock, Auto Springbolt Locking w/Master Key Access

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Master Lock® Built-In Key Operated Lock, Auto Springbolt Locking w/Master Key Access

Item #: WBB440003

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $13.30 Save up to 14%
Price: $11.50
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Master Lock Built-In Key Operated Lock, Auto Springbolt Locking

Designed for multiple users with assigned access for short time periods; i.e. at health clubs, gyms, and pools. High security, 5 pin tumbler cylinder. Fits all lockers (except Wrap Around Latch), Automatic locking spring bolt for slam shut convenience, fits both right and left handed doors. 2 keys provided for each lock.

Notes :
  • All Master Lock Locks are NOT Returnable.
  • Master Lock Lockers' Locks may only be purchased through an official business or organization account.
  • Please indicate if the lock is a New or an Existing key system by selecting "Master Lock" in the drop-down field.
  • If you have an Existing key system, the Control Key number must be specified in Key Number field.
  • If you need a New key system, a Control Key must be ordered separately. Select the Control Key Model and Qty from the list on the right side of the screen under "Customers Who Bought This Item Also Bought", or Call for details.
Master Key sold separately. Order the Master Key here.

Product Specifications

    • WIDTH INCHES2
    • BRANDMaster Lock
    • COLOR FAMILYGray
    • COLOR FINISHSilver
    • CONSTRUCTIONSteel
    • DOOR HANDLEAll
    • DOOR HINGEDAll
    • DOOR TYPELift Handle, Single Point Horizontal Latch, and Box Lockers
    • LOCKER TIERAll
    • MANUFACTURERS PART NUMBER1714
    • SERIES1714
    • TYPEKeyed Different
Have A Question About This Product?
0 Question | 0 | Answer
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
54.167.159.180:21