Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Master Lock® Combination Padlock 3/4" Shackle - Pkg Qty 5

Master Lock® Combination Padlock 3/4" Shackle - Pkg Qty 5

Item #: WB443230

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $36.25 Save up to 33%
$4.85 each

Sold in packages of 5

Price: $24.25

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Master Lock Combination Locks
Master Lock® #1502
Double reinforced construction with stainless steel outer case and cold rolled steel inner case for strength and durability. 3/4" thick nickel plated hardened steel shackle resists rust. Easy, dependable 3-number dialing with automatic scrambling feature to prevent reopening of lock. Standard black dial.
The Master Locks are Non-returnable.

Product Specifications

    • BRANDMaster Lock
    • CONSTRUCTIONSteel
    • DESCRIPTIONCombination Padlock
    • MANUFACTURERS PART NUMBER1502
    • MODEL443230
    • SHACKLE DIAMETER INCHES9/32
    • SHACKLE INSIDE WIDTH INCHES13/16
    • SHACKLE INSIDE HEIGHT INCHES3/4
    • STYLEStandard Black Dial
    • TYPE3-Number Dialing w/Auto. Scrambling

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Can I see the manufacturer website for more info?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result