Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Master Lock® General Security Laminated Padlocks - No. 11lf - Pkg Qty 24
See all 182 items in product family

Master Lock® General Security Laminated Padlocks - No. 11lf - Pkg Qty 24

Item #: WBB588724

Sold By: globalindustrial.com

Usually ships in 17 to 20 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $353.76 Save up to 30%
$10.25 each

Sold in packages of 24

Price: $246.00
Product Information
Customer Review
Product Q&A
Accessories
Master Lock General Security Laminated Padlocks - No. 11LF

Features
  • Non-removable key feature ensures padlock is not left unlocked
  • Commercial grade padlock features superior protection from drilling and prying
  • 1-9/16" (40mm) wide laminated steel body for superior strength
  • 1-1/2" (38mm) tall, 9/32" (7mm) diameter hardened steel shackle for superior cut resistance
  • Dual locking levers provide extra pry resistance
  • Non-Rekeyable, 4-pin W1 cylinder helps prevent picking
Best Used For:
  • Industrial, Storefront & Business Gates
  • Tool Cribs
  • Construction Sites & Equipment
  • Vending Machines
Master Key sold separately. Order the Master Key here.

Product Specifications

    • WIDTH INCHES1-9/16
    • BRANDMaster Lock
    • COLOR FINISHSteel w/Black Rubber Bumper
    • CONSTRUCTIONSteel
    • LOCK TYPEKeyed Differently
    • MANUFACTURERS PART NUMBER11LF
    • PACKAGE QUANTITY24
    • SERIES11
    • SHACKLE DIAMETER INCHES9/32
    • SHACKLE INSIDE WIDTH INCHES5/8
    • SHACKLE INSIDE HEIGHT INCHES1-1/2
    • SHACKLE MATERIALSteel
    • STYLE4-Pin Cylinder Padlock

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Can I see the manufacturer website for more info?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result