Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Lockers


(22,157 Items)
Sub Category
Locks (1,027)
Remove
Master Lock General Security Laminated Padlocks - No. 27KA
Remove

      Items
Master Lock General Security Laminated Padlocks - No. 27KA Master Lock General Security Laminated Padlocks - No. 27KA


Master Lock General Security Laminated Padlocks - No. 27KA
Master Lock General Security Laminated Padlocks - No. 27KA
Sold by: globalindustrial.com
Availability:  Usually ships in 14 to 17 days
Stock No: WBB588763
List Price $22.62    Save 26%
Price: $16.75 ea.
(Sold in pkg of 24, $402.00)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Master Lock General Security Laminated Padlocks - No. 27KA

Features
  • Keyed Alike - order multiple locks to open with the same key or order to match other locks with the W27 cylinder
  • Commercial grade padlock features superior protection from drilling and prying
  • 2" (51mm) wide laminated steel body for superior strength
  • 1" (25mm) tall, 7/16" (11mm) diameter hardened boron alloy shackle for superior cut resistance
  • Dual locking levers provide extra pry resistance
  • Rekeyable, 5-pin W27 cylinder helps prevent picking
Best Used For:
  • Industrial, Storefront & Business Gates
  • Tool Cribs
  • Construction Sites & Equipment
  • Job Boxes & Gang Boxes
Product Specifications
WIDTH INCHES 2
COLOR FINISH Steel w/Black Rubber Bumper
BRAND Master Lock
CONSTRUCTION Steel
LOCK TYPE Keyed Alike
MANUFACTURERS PART NUMBER 27KA
PACKAGE QUANTITY 24
SERIES 27
SHACKLE DIAMETER INCHES 7/16
SHACKLE INSIDE HEIGHT INCHES 1
SHACKLE INSIDE WIDTH INCHES 3/4
SHACKLE MATERIAL Boron Alloy Shackle
STYLE 5-Pin Cylinder Padlock


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Shipping Container / Site Box Od 45 X 30 X 34 With Casters

Shipping Container / Site Box Od 45 X 30 X 34 With Casters

From $632.00
select
Qty: Add to Cart
Durham Welded Mesh Side Storage Locker 24" X 24" X 78"

Durham Welded Mesh Side Storage Locker 24" X 24" X 78"

From $519.00
select
Qty: Add to Cart
Footlocker Wheeled Storage Tote 22 Gallon 31-1/8x17-1/2x13-7/8

Footlocker Wheeled Storage Tote 22 Gallon 31-1/8x17-1/2x13-7/8

From $24.95
select
Qty: Add to Cart
Aluminum Storage Cases Set of Three Sizes

Aluminum Storage Cases Set of Three Sizes

From $259.95
select
Qty: Add to Cart
PVC Laminated Plywood Storage Cases, Set Of Three Sizes

PVC Laminated Plywood Storage Cases, Set Of Three Sizes

From $654.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)