Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Lockers


(22,156 Items)
Sub Category
Locks (1,026)
Remove
Master Lock General Security Laminated Padlocks - No. 5
Remove

      Items
Master Lock General Security Laminated Padlocks - No. 5 Master Lock General Security Laminated Padlocks - No. 5


Master Lock General Security Laminated Padlocks - No. 5
Master Lock General Security Laminated Padlocks - No. 5
Sold by: globalindustrial.com
Availability:  Usually ships in 14 to 17 days
Stock No: WBB588976
List Price $13.74    Save 25%
Price: $10.25 ea.
(Sold in pkg of 24, $246.00)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Master Lock General Security Laminated Padlocks - No. 5

Features
  • Commercial grade padlock features superior protection from drilling and prying
  • 2" (51mm) wide laminated steel body for superior strength
  • 1" (25mm) tall, 3/8" (10mm) diameter hardened boron alloy shackle for superior cut resistance
  • Dual locking levers provide extra pry resistance
  • Non-Rekeyable, 4-pin W1 cylinder helps prevent picking
Best Used For:
  • Industrial, Storefront & Business Gates
  • Tool Cribs
  • Construction Sites & Equipment
  • Job Boxes & Gang Boxes
Product Specifications
WIDTH INCHES 2
COLOR FINISH Steel w/Black Rubber Bumper
BRAND Master Lock
CONSTRUCTION Steel
LOCK TYPE Keyed Different
MANUFACTURERS PART NUMBER 5
PACKAGE QUANTITY 24
SERIES 5
SHACKLE DIAMETER INCHES 3/8
SHACKLE INSIDE HEIGHT INCHES 1
SHACKLE INSIDE WIDTH INCHES 15/16
SHACKLE MATERIAL Boron Alloy Shackle
STYLE 4-Pin Cylinder Padlock


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Aluminum Storage Cases Set of Three Sizes

Aluminum Storage Cases Set of Three Sizes

From $259.95
select
Qty: Add to Cart
Footlocker Wheeled Storage Tote 22 Gallon 31-1/8x17-1/2x13-7/8

Footlocker Wheeled Storage Tote 22 Gallon 31-1/8x17-1/2x13-7/8

From $24.95
select
Qty: Add to Cart
PVC Laminated Plywood Storage Cases, Set Of Three Sizes

PVC Laminated Plywood Storage Cases, Set Of Three Sizes

From $654.00
select
Qty: Add to Cart
Durham Welded Mesh Side Storage Locker 24" X 24" X 78"

Durham Welded Mesh Side Storage Locker 24" X 24" X 78"

From $519.00
select
Qty: Add to Cart
Shipping Container / Site Box Od 45 X 30 X 34 With Casters

Shipping Container / Site Box Od 45 X 30 X 34 With Casters

From $632.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)