Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ABUS Solid Brass Padlock 55/25 C KD with Hardened Steel Shackle - Keyed Different 1" - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 76 items in product family

ABUS Solid Brass Padlock 55/25 C KD with Hardened Steel Shackle - Keyed Different 1" - Pkg Qty 6

Item #: WBB1998166

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $31.80 Save up to 37%
$3.32 each

Sold in packages of 6

Price: $19.92
Product Information
Customer Review
Product Q&A
Accessories
ABUS Solid Brass Padlock 55/25 C KD with Hardened Steel Shackle - Keyed Different 1"

Features:
  • Body made from solid brass
  • Shackle made from hardened steel
  • Inner components made from non-corrosive materials
  • Precision pin tumbler cylinder
  • Heal and toe bolting for added strength

Product Specifications

    • WIDTH INCHES1
    • DEPTH INCHES3/8
    • HEIGHT INCHES1-1/2
    • # OF PINS3
    • BRANDABUS
    • COLOR FINISHBrass
    • LOCK TYPEKeyed Different
    • MANUFACTURERS PART NUMBER55311
    • PACKAGE QUANTITY6
    • SERIES55 Series
    • SHACKLE DIAMETER INCHES3/16
    • SHACKLE INSIDE WIDTH INCHES7/16
    • SHACKLE INSIDE HEIGHT INCHES7/16
    • SHACKLE MATERIALHardened Steel
    • WEIGHT LBS0.13
    • REFERENCE #55/25 C KD

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Can I see the manufacturer website for more info?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result