Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Lockers


(22,157 Items)
Sub Category
Locks (1,027)
Remove
XENA XPL Series Bullett-Lock Alarm, 2-3/8" Shackle Width, 1-13/16" Shackle Ht
Remove

      Items
XENA XPL Series Bullett-Lock Alarm, 2-3/8" Shackle Width, 1-13/16" Shackle Ht XENA XPL Series Bullett-Lock Alarm, 2-3/8" Shackle Width, 1-13/16" Shackle Ht


XENA XPL Series Bullett-Lock Alarm, 2-3/8" Shackle Width, 1-13/16" Shackle Ht
XENA XPL Series Bullett-Lock Alarm, 2-3/8" Shackle Width, 1-13/16" Shackle Ht
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB469966
Price: $69.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

XENA XPL Series Bullett-Lock Alarm, 2-3/8" Shackle Width, 1-13/16" Shackle Ht

XENA XPL Series locks feature a massively strong stainless-steel body with a revolutionary locking system. Includes one XENA Bullett Lock and 3 keys.

Lock features:
  • Stainless-Steel Body
  • 16mm Chrome Steel U-Bar
  • Anti-Twist Shackle
  • 100% Corrosion Resistant
  • Fully Securable
  • Ultra Strong
  • Maximum Security Key
Alarm features:
  • Bullett-Lock Alarm System
  • 110 dB Alarm
  • Key Arming
  • Shock & Movement Sensors
  • Batteries: 6 x LR44 1.5v Alkaline

Product Specifications
WIDTH INCHES 3-11/32
HEIGHT INCHES 4-17/32
COLOR FINISH Stainless Steel
BRAND XENA
CONSTRUCTION Stainless Steel/Boron Shackle
MANUFACTURERS PART NUMBER XPL-46S
PACKAGE QUANTITY 1
SERIES XPL
SHACKLE DIAMETER INCHES 3/8
SHACKLE INSIDE HEIGHT INCHES 1-13/16
SHACKLE INSIDE WIDTH INCHES 2-3/8
STYLE 110 Decibel Alarm
TYPE Keyed Alike


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
XENA XGA Series Ground Anchor, Large

XENA XGA Series Ground Anchor, Large

From $106.95
   
OUT OF STOCK
Replacement Battery Pack for Heavy Duty Alarm Locks

Replacement Battery Pack for Heavy Duty Alarm Locks

From $10.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)