Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Lockers


(22,157 Items)
Sub Category
Lyon (472)
Remove
Lyon Closed Front Locker Base - 15"Wx6"H - 6-Pack - Gray
Remove

      Items
Lyon Closed Front Locker Base - 15"Wx6"H - 6-Pack - Gray Lyon Closed Front Locker Base - 15"Wx6"H - 6-Pack - Gray


Lyon Closed Front Locker Base - 15"Wx6"H - 6-Pack - Gray
Lyon Closed Front Locker Base - 15"Wx6"H - 6-Pack - Gray
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WBB271412
List Price $81.75    Save 40%
Price: $48.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Lyon Closed Front Locker Base - 15"Wx6"H - 6-Pack - Gray

  • Locker rooms take on a neater appearance and become easier to keep clean with Lyon Closed bases
  • Quickly attach without tools
  • Pack of 6
Product Specifications
WIDTH INCHES 15
DEPTH INCHES --
HEIGHT INCHES 6
COLOR FINISH Gray
ASSEMBLY Unassembled
BRAND Lyon
CONSTRUCTION Steel
MANUFACTURERS PART NUMBER DD5801
TYPE Front Base 6-Pack


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Padlock With 2 Keys

Padlock With 2 Keys

From $3.50
select
Qty: Add to Cart
Lyon Number Plate For All Lockers And Baskets (Specify# on Order)

Lyon Number Plate For All Lockers And Baskets (Specify# on Order)

From $0.71
select
Qty: Add to Cart
Lyon Rubber Feet For 6 / 8 Ft Bench - 4-Pack - Gray

Lyon Rubber Feet For 6 / 8 Ft Bench - 4-Pack - Gray

From $30.95
select
Qty: Add to Cart
Lyon 36" Locker Bench Hardwood w/ Standard Pedestals - Gray

Lyon 36" Locker Bench Hardwood w/ Standard Pedestals - Gray

From $124.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)