Previous

Item in product family

Next

Item in product family
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
Shown with Culuster Mailbox Units

See all 16 items in product family

Stucco CBU Mailbox Center, SHORT Pedestal (Column Only) in Non-Painted with Bayview Solar Lamp

Item #: WBB940316

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,409.00 Save: up to 14%
Price: $1,209.00
Add to list
Product Information
Product Q&A
Accessories
Decorative Stucco CBU Mailbox Center, SHORT Pedestal (Column Only) in Non-Painted with Bayview Solar Lamp

Our decorative stucco column transforms a Cluster Box Unit (CBU) into an elegant mail center. CBU is not included. This attractive, prefabricated column comes ready-to-install over a standard USPS approved CBU mailbox and pedestal. The column has an easy-to-handle styrofoam core with a ready-to-paint, exterior-grade stucco surface. It can be painted with any exterior-grade paint. Our foam core columns are durable, yet safer than traditional cinder block or steel stud columns. The foam core is designed to crumple and absorb impact energy during a collision. A double stucco coat is also available. This finish is typically used if you will not be applying a final stucco coat. The second layer of cement is thicker and stronger than the standard single coat and is better suited for high-traffic locations where there are greater chance of surface impacts. Add elegance and security with our solar light-super-bright LEDs, glass panes, no wiring necessary.

Click Here to Purchase Cluster Box Unit. Only 30-1/2 x 17-7/8 x 62 are compatible.

Product Specifications

  • WIDTH INCHES42
  • DEPTH INCHES30
  • HEIGHT INCHES70
  • CAPACITY LBS120
  • COLOR FINISHNon Painted
  • ASSEMBLYUnassembled
  • BRANDQualarc
  • CONSTRUCTIONStucco Exterior with Styrofoam interior
  • MANUFACTURERS PART NUMBERSTUCOL-TALL-NP-SL
  • PACKAGE QUANTITY1
  • SERIESStucco
  • STYLEShort Pedestal w/Solar Lamp
  • TYPEFront Loading Standard CBU
  • WEIGHT LBS120
  • LIMITED WARRANTY1 Year
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759.

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.