Previous

Item in product family

Next

Item in product family
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
Townhouse Wall Mount Mail Boss Locking Mailbox Bronze

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Townhouse Wall Mount Mail Boss Locking Mailbox Bronze

Item #: WBB554300

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $126.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Townhouse Wall Mount Mail Boss Locking Mailbox Bronze

The Townhouse Wall Mount Mail Boss is a high security locking wall-mount mailbox with classic appeal. Conveniently mount the Townhouse Mail Boss on your home, townhouse, or condominium, and stop mail and identity theft at your door step. Made of 14 and 16 gauge galvanized steel with stainless steel hinges, the Townhouse is a durable product of superior craftsmanship. Features exclusive anti-pry locking system that is resistant to leveraged entry, and a professional grade tube lock for maximum security. Durable and attractive powder-coated finish. The Townhouse Wall Mount Mail Box has one 1.63"H x 15.5"W incoming mail slot, a 3.5"H x 15.5"W outgoing mail clip area, and a 8"H x 15.5"W mail retrieving door. Includes 7-pin high security tube lock with 3 keys for security. Comes with reflective house numbers and hardware.

Product Specifications

    • WIDTH INCHES15-3/4
    • DEPTH INCHES5-3/4
    • HEIGHT INCHES16
    • COLOR FINISHBronze
    • ASSEMBLYAssembled
    • BRANDMail Boss
    • CONSTRUCTION14/16-Gauge Galvanized Welded Steel, Stainless Steel Hinges
    • MANUFACTURERS PART NUMBER7174
    • OPENINGS2
    • PACKAGE QUANTITY1
    • SERIESTownhouse
    • STYLEWall Mount
    • TYPEFront Access
    • WEIGHT LBS24
    • CERTIFIED/APPROVEDUSPS Approved
    • LIMITED WARRANTY1 Year
Have A Question About This Product?
0 Question | 0 | Answer

Customers Who Viewed This Also Viewed