Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Lockers


(22,155 Items)
Sub Category
Plastic (1,331)
Remove
15 x 15 x 72 Solid Plastic Locker Double Tier, 1 Wide Folkstone Gray
Remove

      Items
15 x 15 x 72 Solid Plastic Locker Double Tier, 1 Wide Folkstone Gray 15 x 15 x 72 Solid Plastic Locker Double Tier, 1 Wide Folkstone Gray


15 x 15 x 72 Solid Plastic Locker Double Tier, 1 Wide Folkstone Gray
15 x 15 x 72 Solid Plastic Locker Double Tier, 1 Wide Folkstone Gray
Sold by: globalindustrial.com
Availability:  Usually ships in 28 to 31 days
Stock No: WBB489878
Price: $392.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

15 x 15 x 72 Solid Plastic Locker Double Tier, 1 Wide Folkstone Grey

ASI Plastic Lockers - visually appealing, yet incredibly tough.  All locker parts made with 1/2" thick impact resistant HDPE in the same color; ideal for high-humidity applications as material will not rust, delaminate or dent. Ventilated doors are secured with a full length continuous stainless steel hinge, powder coated to match locker color. Multiple configurations and colors available.  Includes coat hook, hat shelf, ADA compliant slam latch closure and padlock hasp. Factory assembled and backed by a fifteen-year warranty.

Product Specifications
WIDTH INCHES 15
DEPTH INCHES 16
HEIGHT INCHES 36
COLOR FINISH Folkstone Gray
ASSEMBLY Assembled
BRAND ASI Storage Solutions
CONSTRUCTION HPDE
GROUP 1 Wide
MANUFACTURERS PART NUMBER 11-921515721
OPENINGS 2
OVERALL HEIGHT INCHES 72
OVERALL WIDTH INCHES 15
TYPE Double Tier
WEIGHT 85
LIMITED WARRANTY 15 Years


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
24" x 48" Solid Plastic Locker Bench Top Folkstone Gray

24" x 48" Solid Plastic Locker Bench Top Folkstone Gray

From $161.95
select
Qty: Add to Cart
Stainless Steel Trapezoid For Plastic Locker Benches Each

Stainless Steel Trapezoid For Plastic Locker Benches Each

From $28.95
select
Qty: Add to Cart
Gray Tube Pedestal For Plastic Locker Benches Each

Gray Tube Pedestal For Plastic Locker Benches Each

From $14.25
select
Qty: Add to Cart
Corrugated Plastic Postal Tote Without Lid 18-1/2x13-1/4x12 White

Corrugated Plastic Postal Tote Without Lid 18-1/2x13-1/4x12 White

From $8.40
select
Qty: Add to Cart
Paramount® Storage Cabinet Easy Assembly 36X18X78 Gray

Paramount® Storage Cabinet Easy Assembly 36X18X78 Gray

From $239.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)