Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Lockers


(22,127 Items)
Sub Category
Plastic (1,331)
Remove
15 x 18 x 60 Phenolic Locker, Cubbie Locker Neutral Glace
Remove

      Items
15 x 18 x 60 Phenolic Locker, Cubbie Locker Neutral Glace 15 x 18 x 60 Phenolic Locker, Cubbie Locker Neutral Glace


15 x 18 x 60 Phenolic Locker, Cubbie Locker Neutral Glace
Email This Page Printer Friendly Version
15 x 18 x 60 Phenolic Locker, Cubbie Locker Neutral Glace
Sold by: globalindustrial.com
Availability:  Usually ships in 28 to 31 days
Stock No: WBB491425
Price: $369.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

15 x 18 x 60 Phenolic Locker, Cubbie Locker Neutral Glace

ASI Phenolic Lockers are the locker of choice where durability, strength and high end appearances are required. Dense Phenolic components, combined with stainless steel brackets, hinges and fasteners, stand up to the most extreme conditions of moisture and humidity. Phenolic components are impact, water, and corrosion resistant, and do not support bacteria. Phenolic Lockers are perfect for health clubs, country clubs, and executive washrooms. Available in standard styles and Z locker configuration. Factory assembled. Backed by a 10 year Warranty.

Product Specifications
WIDTH INCHES 15
DEPTH INCHES 17-1/2
HEIGHT INCHES 60
COLOR FINISH Neutral Glace
ASSEMBLY Assembled
BRAND ASI Storage Solutions
CONSTRUCTION Phenolic
GROUP 1 Wide
MANUFACTURERS PART NUMBER 11-8C1518600
OPENINGS 1
OVERALL HEIGHT INCHES 60
OVERALL WIDTH INCHES 15
TYPE Single Tier
WEIGHT 187
LIMITED WARRANTY 10 Years


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Gray Tube Pedestal For Plastic Locker Benches Each

Gray Tube Pedestal For Plastic Locker Benches Each

From $14.25
select
Qty: Add to Cart
Stainless Steel Trapezoid For Plastic Locker Benches Each

Stainless Steel Trapezoid For Plastic Locker Benches Each

From $28.95
select
Qty: Add to Cart
24" x 84" Phenolic Locker Bench Top Neutral Glace

24" x 84" Phenolic Locker Bench Top Neutral Glace

From $248.95
select
Qty: Add to Cart
Paramount® Storage Cabinet Easy Assembly 36X18X78 Gray

Paramount® Storage Cabinet Easy Assembly 36X18X78 Gray

From $239.95
select
Qty: Add to Cart
Corrugated Plastic Postal Tote Without Lid 18-1/2x13-1/4x12 White

Corrugated Plastic Postal Tote Without Lid 18-1/2x13-1/4x12 White

From $8.40
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)