Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown in White

Better Way Partners Marine Upright Dock Locker 79V Gray - 23"W x 19-1/2"D x 79-1/2"H

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

Better Way Partners Marine Upright Dock Locker 79V Gray - 23"W x 19-1/2"D x 79-1/2"H

Item #: WBB2113222

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 883.00
Product Information
Customer Review
Product Q&A
Accessories
Better Way Partners Marine Upright Dock Locker 79V Gray - 23"W x 19-1/2"D x 79-1/2"H

Upright Door Lockers, Where vertical storage is preferred, these units provide up to 20 cubic feet of usable space. The 79V comes standard with one shelf fixed at 12" from the top of the locker. Extra shelves and garment hooks are available.

Product Specifications

    • WIDTH INCHES23
    • DEPTH INCHES19-1/2
    • HEIGHT INCHES79-1/2
    • INSIDE DEPTH INCHES19
    • INSIDE HEIGHT INCHES75
    • INSIDE WIDTH INCHES22
    • ASSEMBLYAssembled
    • BRANDBetter Way Partners
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTIONFiberglass - UV Gel Coat
    • DOOR QUANTITY1
    • GROUP2 Wide
    • MANUFACTURERS PART NUMBER79V Gray
    • PACKAGE QUANTITY1
    • THICKNESS INCHES3/16
    • TYPESingle Tier
    • WEIGHT LBS80
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!