Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Republic Storage Six Tier Locker 12x18x12 18 Door Qwik-Ship (QSL) Ready To Assemble Gray

Rollover image to zoom in

Click image to enlarge

See all 53 items in product family

Republic Storage Six Tier Locker 12x18x12 18 Door Qwik-Ship (QSL) Ready To Assemble Gray

Item #: WB237986GY

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $904.09 Save: up to 45%
Price: $495.95

Frequently Purchased Together

Product Information
Product Q&A
Accessories
Republic Lockers
6 Tier Easy Assembly

These 16 gauge steel lockers feature recessed handles that offer excellent security and prevent catching and banging of passersby. Padlock fits inside recessed handle to discourage tampering and protect locker face from marring. This 6 tier locker has a friction latch and hasp. Measures 12"W. Legs add 6" to height shown. Easy assembly.

Click here to see the selections of Assembled Lockers.

Product Specifications

    • WIDTH INCHES12
    • DEPTH INCHES18
    • HEIGHT INCHES12
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BRANDRepublic Storage
    • CONSTRUCTIONSteel
    • DOORS18
    • LOCKER TIERSix
    • MANUFACTURERS PART NUMBER755043-50
    • MODEL237986GY
    • OVERALL WIDTH INCHES36
    • WEIGHT LBS173
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.