

 |
Browse Lockers (22,157 Items) |
|
 |
Traditional Double Tier Locker, 3 Wide, 15"W X 18"D X 36"H, Assembled, Burgundy |
| |
|
 |
|
 |
|
 |
|
Shown as 2 Wide
|
|
Traditional Double Tier Locker, 3 Wide, 15"W X 18"D X 36"H, Assembled, Burgundy
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 6 to 9 days
Stock No: WBB663202
|
|
|
|
Price: $433.95
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
The visually appealing and very durable Traditional Collection is our most widely distributed locker line. Offering the most value for typical lock applications, this collection is available in a full range of spacious sizes, from singer to six-tier configurations, as well as sixteen-person and wall-mounted. Featuring 16 gauge doors, frames and bottoms for durability and 24 gauge tops, sides, backs and shelves, all Traditional lockers come standard with features that allow for easy and quiet operation. Also includes stainless steel recessed handle for safety. Continuous full-length piano hinge for security. Extra heavy duty 2mm powder coated finish for corrosion resistance. Rubber door silencers for quiet operation. Multi point latch for security. Legs add 6" to height. Limited warranty of 1 year.
For Gray and Almond finished lockers are the same color throughout the locker. For Burgundy, Blue Forest, Mist Green and Black lockers, the door, both side panels and top will have the selected color, but by default the lockers will have an Almond finish on the shelves, rear panel, bottom and interior as well as the center side panels for the Starter with Adders. However, Burgundy, Blue Forest, Mist Green and Black fully painted lockers are available at the same price, but with additional lead-time. Please call for the required lead-time.
Note: An Adder model MUST be order with a Starter model for a complete unit.
Click here to see the selections of Unassembled Lockers.
|
| Product Specifications |
| WIDTH INCHES |
15 |
| DEPTH INCHES |
18 |
| HEIGHT INCHES |
36 |
| COLOR FINISH |
Burgundy |
| ASSEMBLY |
Assembled |
| BRAND |
ASI Storage Solutions |
| CONSTRUCTION |
Steel |
| GROUP |
3 Wide |
| MANUFACTURERS PART NUMBER |
11-12151878-49-SAA |
| OPENINGS |
6 |
| OVERALL HEIGHT INCHES |
78 |
| SERIES |
Traditional |
| TOTAL WIDTH INCHES |
45 |
| TYPE |
Double Tier |
| WEIGHT LBS |
195 |
| LIMITED WARRANTY |
1 Year |
| Base Model Number |
11-12151878 |
|
|
|
|
 |
|
|