Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown as Gray Single Tier with Cremone Turn Handle

Penco 6WA628-3W-052 Angle Iron Box Locker, Friction Catch, 6 Tier, 3 Wide, 15 x 12 x 12, Reflex Blue

Rollover image to zoom in

Click image to enlarge

See all 100 items in product family

Penco 6WA628-3W-052 Angle Iron Box Locker, Friction Catch, 6 Tier, 3 Wide, 15 x 12 x 12, Reflex Blue

Item #: WBB744781

Sold By: globalindustrial.com

Usually ships in 70 to 73 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,083.00
Product Information
Photo/Video Gallery
Product Q&A
Accessories
Penco Angle Iron Box Locker, Friction Catch, 6 Tier, 3 Wide, 15"W x 12"D x 12H", Reflex Blue

The Penco Angle Iron Locker is built within a 1" x 1" x 1/8" angle iron frame. This 1/8" thick angle iron exoskeleton creates extra strong locker edges and provides a solid framework. Diamond perforated doors and sides offer a high degree of air flow. Lockers are built in groups with the top, bottom and back panels spanning multiple lockers, which reduces seams and adds rigidity. Excellent for athletic applications. Includes a Limited Warranty of 1 year.

Product Specifications

    • WIDTH INCHES15
    • DEPTH INCHES12
    • HEIGHT INCHES12
    • COLOR FINISHReflex Blue
    • ASSEMBLYAll-Welded
    • BRANDPenco
    • CONSTRUCTIONSteel
    • GROUP3 Wide
    • MANUFACTURERS PART NUMBER6WA628-3W-052
    • OPENINGS18
    • OVERALL HEIGHT INCHES72
    • SERIESAngle Iron Friction Catch
    • TOTAL WIDTH INCHES45
    • TYPESix Tier
    • WEIGHT LBS253.8
    • LIMITED WARRANTY1 Year
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.