Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Lockers


(22,157 Items)
Sub Category
Ventilated (4,094)
Remove
Penco Angle Iron Locker, Cremone Handle, 1 Tier, 1 Wide, 12"W x 12"D x 60H", Reflex Blue
Remove

      Items
Penco Angle Iron Locker, Cremone Handle, 1 Tier, 1 Wide, 12"W x 12"D x 60H", Reflex Blue Penco Angle Iron Locker, Cremone Handle, 1 Tier, 1 Wide, 12"W x 12"D x 60H", Reflex Blue


Penco Angle Iron Locker, Cremone Handle, 1 Tier, 1 Wide, 12"W x 12"D x 60H", Reflex Blue
Penco Angle Iron Locker, Cremone Handle, 1 Tier, 1 Wide, 12"W x 12"D x 60H", Reflex Blue Penco Angle Iron Locker, Cremone Handle, 1 Tier, 1 Wide, 12"W x 12"D x 60H", Reflex Blue    
see additional photos
Penco Angle Iron Locker, Cremone Handle, 1 Tier, 1 Wide, 12"W x 12"D x 60H", Reflex Blue
Sold by: globalindustrial.com
Availability:  Usually ships in 49 to 52 days
Stock No: WBB744802
Price: $260.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Product Q&A
Write A Review

Penco Angle Iron Locker, Cremone Handle, 1 Tier, 1 Wide, 12"W x 12"D x 60H", Reflex Blue

The Penco Angle Iron Locker is built within a 1" x 1" x 1/8" angle iron frame. This 1/8" thick angle iron exoskeleton creates extra strong locker edges and provides a solid framework. Diamond perforated doors and sides offer a high degree of air flow. Lockers are built in groups with the top, bottom and back panels spanning multiple lockers, which reduces seams and adds rigidity. Excellent for athletic applications. Includes a Limited Warranty of 1 year.

Product Specifications
WIDTH INCHES 12
DEPTH INCHES 12
HEIGHT INCHES 60
COLOR FINISH Reflex Blue
ASSEMBLY All Welded
BRAND Penco
CONSTRUCTION Steel
GROUP 1 Wide
MANUFACTURERS PART NUMBER 6WAT103-1W-052
OPENINGS 1
OVERALL HEIGHT INCHES 60
SERIES Angle Iron Cremone
TOTAL WIDTH INCHES 12
TYPE Single Tier
WEIGHT LBS 59
LIMITED WARRANTY 1 Year


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Maple Hardwood Locker Bench 6 Ft Bolt Down

Maple Hardwood Locker Bench 6 Ft Bolt Down

From $95.00
select
Qty: Add to Cart
Corrugated Transfer File Record Storage Box With Lid 15x12x10 Pkg Of 20 Sets

Corrugated Transfer File Record Storage Box With Lid 15x12x10 Pkg Of 20 Sets

From $39.00
select
Qty: Add to Cart
ADA Locker Room Bench With Seat, Back and Pedestal 42" L x 20" W x 17-1/4" H

ADA Locker Room Bench With Seat, Back and Pedestal 42" L x 20" W x 17-1/4" H

From $349.95
select
Qty: Add to Cart
Master Lock Combination Padlock 3/4" Shackle

Master Lock Combination Padlock 3/4" Shackle

From $3.80
select
Qty: Add to Cart
Paramount® Storage Cabinet Easy Assembly 36X18X78 Gray

Paramount® Storage Cabinet Easy Assembly 36X18X78 Gray

From $239.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)