Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown as Single Tier

Penco 6WAT223-1W-028 Angle Iron Locker, Cremone Handle, 2 Tier, 1 Wide, 12"W x 12"D x 36H", Gray

Rollover image to zoom in

Click image to enlarge

See all 130 items in product family

Penco 6WAT223-1W-028 Angle Iron Locker, Cremone Handle, 2 Tier, 1 Wide, 12"W x 12"D x 36H", Gray

Item #: WBB744795

Sold By: globalindustrial.com

Usually ships in 56 to 59 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $385.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Penco Angle Iron Locker, Cremone Handle, 2 Tier, 1 Wide, 12"W x 12"D x 36H", Gray

The Penco Angle Iron Locker is built within a 1" x 1" x 1/8" angle iron frame. This 1/8" thick angle iron exoskeleton creates extra strong locker edges and provides a solid framework. Diamond perforated doors and sides offer a high degree of air flow. Lockers are built in groups with the top, bottom and back panels spanning multiple lockers, which reduces seams and adds rigidity. Excellent for athletic applications. Includes a Limited Warranty of 1 year.

Product Specifications

    • WIDTH INCHES12
    • DEPTH INCHES12
    • HEIGHT INCHES36
    • OVERALL HEIGHT INCHES72
    • TOTAL WIDTH INCHES12
    • ASSEMBLYAll-Welded
    • BRANDPenco
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTIONSteel
    • GROUP1 Wide
    • MANUFACTURERS PART NUMBER6WAT223-1W-028
    • OPENINGS2
    • SERIESAngle Iron Cremone
    • TYPEDouble Tier
    • WEIGHT LBS70
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.167.181.242:66