Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Lockers


(22,127 Items)
Sub Category
Ventilated (4,094)
Remove
Ventilated Locker Single Tier 15x18x72 1 Door Assembled Gray
Remove

      Items
Ventilated Locker Single Tier 15x18x72 1 Door Assembled Gray Ventilated Locker Single Tier 15x18x72 1 Door Assembled Gray


Ventilated Locker Single Tier 15x18x72 1 Door Assembled Gray
Email This Page Printer Friendly Version
Ventilated Locker Single Tier 15x18x72 1 Door Assembled Gray
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WB968298GY
Price: $256.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

VENTILATED LOCKERS
Durable, ventilated lockers combine security, visibility and maximum air circulation for athletic clubs, locker rooms, or employee dressing rooms. Heavy 16 gauge steel doors and sides have diamond shaped perforation for better air flow. Multiple point positive latching for maximum security. Horizontal frame members are welded between double tier doors for added strength and security. Single tier lockers are tall enough for full length garments, and include a platform shelf. Coat rod on 18" deep only. Three single-prong wall hooks, and a double ceiling hook on all single and double tier units. Recessed handle provides fingerlift control neatly recessed into the door face, creating a clean neat appearance. Padlock hasp and friction catch are standard on 6 tier box lockers. 6" legs makes access easy with an overall height of 78". Specify powder coat

Click here to see the selections of Unassembled and Assembled Lockers.

Product Specifications
WIDTH INCHES 15
DEPTH INCHES 18
HEIGHT INCHES 72
COLOR FINISH Gray
ASSEMBLY Assembled
BRAND Edsal
GROUP 1 Wide
MANUFACTURERS PART NUMBER CL4561-GYUN
OPENINGS 1
TYPE Single Tier
WEIGHT LBS 98
Base Model Number 968298


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Maple Hardwood Locker Bench 6 Ft Bolt Down

Maple Hardwood Locker Bench 6 Ft Bolt Down

From $95.00
select
Qty: Add to Cart
Keyed Padlock With Bumper

Keyed Padlock With Bumper

From $3.50
select
Qty: Add to Cart
Master Lock Combination Padlock 3/4" Shackle

Master Lock Combination Padlock 3/4" Shackle

From $3.80
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)