Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Four Section Laminated Plywood Coat Locker, 48"W x 12"D x 48"H, Natural

Rollover image to zoom in

Click image to enlarge

See all 27 items in product family

Four Section Laminated Plywood Coat Locker, 48"W x 12"D x 48"H, Natural

Item #: WBB693238

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $459.00 Save up to 29%
Price: $ 324.95
Product Information
Customer Review
Product Q&A
Accessories
Four Section Laminated Plywood Coat Locker, 48"W x 12"D x 48"H, Natural

This 4-section coat locker keeps coats, footwear, lunch boxes and back packs separate and organized. Each coat compartment has two sturdy double hooks. Sturdy Birch laminate construction. Ships fully assembled by truck. Made in the USA. Greenguard Certified. Includes a limited lifetime warranty.

All Whitney Borther Products Are:
  • Made in the USA
  • Backed by a Limited Lifetime Warranty
  • GREENGUARD Gold Certified
  • Earn LEED Credits
  • Meets or Exceeds Applicable BIFMA Standards


Product Specifications

    • WIDTH INCHES48
    • DEPTH INCHES12
    • HEIGHT INCHES48
    • CONSTRUCTIONBirch Laminate Plywood
    • COLOR FINISHNatural
    • MANUFACTURERS PART NUMBERWB0128
    • APPROVED/CERTIFIEDBIFMA Standards, GREENGUARD Gold, LEEDS Credits
    • MADE IN USAY
    • GROUP4 Wide
    • SERIES--
    • CERTIFIED/APPROVEDGreenGuard Certified
    • STYLEOpen Front
    • WEIGHT LBS98
    • OPENINGS12
    • LIMITED WARRANTYLimited Lifetime Warranty
    • BRANDWhitney Brothers
    • PACKAGE QUANTITY1
    • ASSEMBLYAssembled

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!