Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Salsbury Master Control Key 11116 - for Built-In Key Lock of Solid Oak Executive Wood Locker

Rollover image to zoom in

Click image to enlarge

See all 54 items in product family

Salsbury Master Control Key 11116 - for Built-In Key Lock of Solid Oak Executive Wood Locker

Item #: WBB1887422

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $10.00 Save up to 18%
Price: $ 8.20
Product Information
Customer Review
Product Q&A
Accessories
Salsbury Master Control Key 11116 - for Built-In Key Lock of Solid Oak Executive Wood Locker

Master control key for standard built in locker provides easy access all solid oak executive wood locker compartments without the need to holding on to large quantities of keys.

Must order with locker or with replacement lock #11115

Product Specifications

    • WIDTH INCHES1
    • DEPTH INCHES1/4
    • HEIGHT INCHES1
    • OVERALL HEIGHT INCHES1
    • OVERALL WIDTH INCHES1
    • ASSEMBLYAssembled
    • BRANDSalsbury Industries
    • COLOR FAMILYGold
    • COLOR FINISHGold
    • MANUFACTURERS PART NUMBER11116
    • PACKAGE QUANTITY1
    • SERIESSolid Oak Executive Options
    • TYPEMaster Control Key
    • WEIGHT LBS0
    • CERTIFIED/APPROVEDISO 9001: 2008
    • LIMITED WARRANTY3 Years
    • addon_typeLock

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!