Jayco LLAPLSTD-DRP Aluminum Standard Parcel Drop Box  8"H Drop Slot Front Bronze
See all 25 items in product family

Jayco LLAPLSTD-DRP Aluminum Standard Parcel Drop Box 8"H Drop Slot Front Bronze

Item #: WB268740BZ

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 1,275.00
Product Information
Customer Review
Product Q&A
Accessories
DROP BOX LOCKERS
Large Parcel Drop Box

These drop boxes are great for bank deposits, parcels, packages and more. Drop box lockers are available big or small for a variety of applications. Ideal for businesses such as banks or utility companies that accept items after hours. Drop boxes are made with 14 gauge aluminum one-piece framing for extra strength. Housed behind a 12"H front magnetic door is a custom-sized drop slot. The drop slot measures 14"W and 8"H. Available custom size in height between 4"H to 8"H. Call for details. The hopper door has been removed. Deflector plate is mounted inside box to prevent theft. Front Recipient access door measures 18"W x 18"H and includes a high security Medeco deadbolt. Recipient access is available in front or rear. Call for details. Can be used with or without a post. Recommended post size: 16" surface mount or 36" in-ground. Post sold separately.

Product Specifications

    • WIDTH INCHES18
    • DEPTH INCHES22
    • HEIGHT INCHES36
    • ASSEMBLYAssembled
    • BRANDJayco
    • COLOR FINISHBronze
    • CONSTRUCTION14 Gauge Aluminum
    • MANUFACTURERS PART NUMBERLLAPLDRP-STD-Bronze
    • MOUNT TYPEPost Mounted (Sold Separately)
    • OPENINGSPivoting Hopper Door
    • PRODUCT GROUPMail & Parcel Drop Box
    • STYLEParcel Drop Box
    • TYPEFront Access
    • WEIGHT LBS60
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!