Jayco LLA2SUP Supreme Aluminum Letter Locker Mailbox Black

Rollover image to zoom in

Click image to enlarge

See all 74 items in product family

Jayco LLA2SUP Supreme Aluminum Letter Locker Mailbox Black

Item #: WB268721BK

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $625.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
SUPREME LETTER LOCKERS
Aluminum Letter Locker
These extra large security mailboxes accept small packages and hold up to 4 weeks of mail. Letter lockers are made using lightweight, rust resistant aluminum with one-piece framing for maximum strength. A 5”H x 11”W incoming mail slot accepts small packages, up to shoe box sizes. Incoming slot and 3”H outgoing mail tray are housed behind a magnetic door, allowing mail to be dropped in and stored safely. These mailboxes include 5-pin cam lock with 3 keys for security. Includes a stainless steel red flag. Hardware included. Powder coat finish. Conditional Lifetime Limited Warranty.

Product Specifications

    • WIDTH INCHES12-1/16
    • DEPTH INCHES21
    • HEIGHT INCHES36
    • ASSEMBLYAssembled
    • BRANDJayco
    • COLOR FINISHBlack
    • CONSTRUCTION14 Gauge Aluminum
    • MANUFACTURERS PART NUMBERLLA2SUP-BLACK
    • MOUNT TYPEPost Mounted (Sold Separately)
    • PRODUCT GROUPMail & Parcel Drop Box
    • STYLESupreme Aluminum
    • TYPEFront Access
    • WEIGHT LBS41
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
174.129.187.112:21