Jayco LLSS2SUP Supreme Stainless Letter Locker Mailbox

Rollover image to zoom in

Click image to enlarge

See all 74 items in product family

Jayco LLSS2SUP Supreme Stainless Letter Locker Mailbox

Item #: WB268719

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,700.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
SUPREME LETTER LOCKERS
Stainless Steel Letter Locker
These extra large security mailboxes accept small packages and hold up to 4 weeks of mail. Letter lockers are made using rust resistant 14 gauge stainless steel with one-piece framing for maximum strength. A 5”H x 11”W incoming mail slot accepts small packages, up to shoe box sizes. Incoming slot and 3”H outgoing mail tray are housed behind a magnetic door, allowing mail to be dropped in and stored safely. These mailboxes include 5-pin cam lock with 3 keys for security. Includes a stainless steel red flag. Hardware included. Conditional Lifetime Limited Warranty.

Product Specifications

    • WIDTH INCHES12-1/16
    • DEPTH INCHES23
    • HEIGHT INCHES36
    • ASSEMBLYAssembled
    • BRANDJayco
    • COLOR FINISHStainless Steel
    • CONSTRUCTION14 Gauge Stainless Steel
    • MANUFACTURERS PART NUMBERLLSS2
    • MOUNT TYPEPost Mounted (Sold Separately)
    • PRODUCT GROUPMail & Parcel Drop Box
    • STYLESupreme
    • TYPEFront Access
    • WEIGHT LBS97
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
54.167.181.242:25