Post Not Included

Jayco LLA3RRSTD Standard Rear Access Aluminum Letter Locker Mailbox White

Rollover image to zoom in

Click image to enlarge

See all 37 items in product family

Jayco LLA3RRSTD Standard Rear Access Aluminum Letter Locker Mailbox White

Item #: WB268713WH

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $400.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
STANDARD LETTER LOCKERS
Aluminum Letter Locker with Rear Access
These high-security locking mailboxes hold up to 2 weeks of mail. Letter lockers are made using lightweight, rust resistant aluminum with one-piece framing for maximum strength. A 2”H x 11”W incoming mail slot and 3”H outgoing mail tray are housed behind a magnetic door, allowing mail to be dropped in and stored safely. Rear access mail boxes feature a locking door in the back. Ideal for pilaster settings and recessed walls. These mailboxes include 5-pin cam lock with 3 keys for security. Includes a stainless steel red flag. Hardware included. Powder coat finish. Conditional Lifetime Limited Warranty.

Product Specifications

    • WIDTH INCHES12-1/16
    • DEPTH INCHES20
    • HEIGHT INCHES16-9/16
    • ASSEMBLYAssembled
    • BRANDJayco
    • COLOR FINISHWhite
    • CONSTRUCTION14 Gauge Aluminum
    • MANUFACTURERS PART NUMBERLLA3RR-WHITE
    • MOUNT TYPEPost Mounted (Sold Separately)
    • PRODUCT GROUPResidential Mail Box
    • STYLEStandard Aluminum
    • TYPERear Access
    • WEIGHT LBS24
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
54.205.106.138:66