Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Eldon James Large Bore Female Luer with 1/4" Barb, Natural Kynar
See all 56 items in product family

Eldon James Large Bore Female Luer with 1/4" Barb, Natural Kynar

Item #: WBB742287

Sold By: globalindustrial.com

Usually ships in 17 to 20 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 50 ($81.00)

Price: $1.62
Product Information
Customer Review
Product Q&A
Accessories
Eldon James Large Bore Female Luer with 1/4" Barb, Natural Kynar

Large bore luers offer a higher flow rates than standard luers. Eldon James luers are Certified Laboratory Tested. Our luers have been tested for dimensional and performance requirements according to ISO 594-1 and 594-2 standards. This testing includes dimensional checks, as well as tests on the security of the assembled fittings for leakage under pressure and vacuum conditions. Test results are available upon request.

Non-Animal Derived Materials - TPE, CVU, PP, and NK.

In addition, these materials have a history of qualification in medical device, pharmaceutical and bioprocess applications. Medical Nylon, HDPE and Natural Nylon are not USP Class VI materials, but are frequently used when USP Class VI is not a requirement. TPE and CrystalVu™ materials, listed in the biomedical section, are also USP Class VI materials. RoHS Compliant.

Product Specifications

    • BRANDEldon James
    • MANUFACTURERS PART NUMBERLBF-4 NK
    • DESCRIPTIONLarge Bore Female Luer
    • TYPELarge Bore Luers
    • MATERIALNatural Kynar
    • COLORNatural
    • HOSE BARB1/4"
    • SIZE4
    • CERTIFICATION‎RoHS Compliant
    • STYLEFemale

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed