Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Medical Cabinets & Utensils


(623 Items)
Sub Category
Cabinets-Base (115)
Remove
Epoxy Drop-In Sink, 24"W x 16"D x 8"H
Remove

      Items
Epoxy Drop-In Sink, 24"W x 16"D x 8"H Epoxy Drop-In Sink, 24"W x 16"D x 8"H


Epoxy Drop-In Sink, 24"W x 16"D x 8"H
Epoxy Drop-In Sink, 24"W x 16"D x 8"H
Sold by: globalindustrial.com
Availability:  Usually ships in 28 to 31 days
Stock No: WBB652783
List Price $272.00    Save 33%
Price: $180.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Epoxy Drop-In Sink, 24"W X 16"D X 8"H

Lab components to complete your lab casework installation. Molded in one piece with covered corners, sides, and bottom; 1/2" thick walls. High chemical resistance, amd long term durability. Drop-in sink can be flush or top mounted. Easier to install than undermount sinks. Selections of Fixtures, Tops & Sinks, Reagent Rack, Fillers and other accessories are available. Call for more details.

Product Specifications
COLOR FINISH Black
CAPACITY --
ASSEMBLY Unassembled
BRAND Lab Design
CONSTRUCTION Chrome Plated Brass
MANUFACTURERS PART NUMBER D50
PACKAGE QUANTITY 1
LIMITED WARRANTY 1 Year


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Deck Mounted Single Faucet

Deck Mounted Single Faucet

From $99.95
select
Qty: Add to Cart
Lab Base Cabinet Sink Base 58"W x 22-1/2"D x 35-3/4"H Louvered Panels W/2 Cupboard Doors, Champagne

Lab Base Cabinet Sink Base 58"W x 22-1/2"D x 35-3/4"H Louvered Panels W/2 Cupboard Doors, Champagne

From $846.00
select
Qty: Add to Cart
Deck Mounted Mixing Faucet

Deck Mounted Mixing Faucet

From $170.95
select
Qty: Add to Cart
Premium Plastic Stacking Bin 5-1/2 x 10-7/8 x 5 Clear

Premium Plastic Stacking Bin 5-1/2 x 10-7/8 x 5 Clear

From $2.50
select
Qty: Add to Cart
Deck Mounted Dual Head Eyewash

Deck Mounted Dual Head Eyewash

From $355.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)