

 |
Browse Medical Cabinets & Utensils (623 Items) |
|
 |
Lab Wall Freestanding Cabinet 35"W x 18"D x 84-1/4"H, 2 Steel Doors, 5 Adj Shelves, Champagne |
| |
|
 |
|
 |
|
 |
|
Shown in Blue
|
|
Lab Wall Freestanding Cabinet 35"W x 18"D x 84-1/4"H, 2 Steel Doors, 5 Adj Shelves, Champagne
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 28 to 31 days
Stock No: WBB652763
|
|
|
|
Price: $929.00
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Lab Wall Freestanding Cabinet 35"W X 18"D X 84-1/4"H, 2 Steel Doors, 5 Adj Shelves, Champagne
Unit includes five adjustable shelves behind hinged steel doors. Only the finest U.S.A. cold rolled, prime gauge, mild furniture stock steel is used. The all welded, heavy gauge unibody is manufactured in 16 and 18 gauge steel. The drawer slide, self-closing in design, is warranted for the life of the unit. The slide features removable roller bearings for sterilization purposes and continued ease of operation. Drawer and door pulls are cast in aluminum and our 100% corrosive resistant. A full submersion, 3 tank wash system cleans each unit individually and totally to ensure the proper surface for paint finish application. LABDESIGN'S corrosive resistant, epoxy based dry powder paint is electro-statically applied, then oven cured for 15 minutes at 400° to ensure the best finish possible. Cupboard interiors, pilasters and shelving feature 1" centers to easily accommodate your shelf height requirements. Models featuring glass doors feature a 1/4" thick glass encased in a double panel, reinforced steel frame with recessed rubber channeling. Customer controlled keylocks on any drawer or door may be added as necessary in the field.
How To Order Counter Top
|
 |
|
 |
| Product Specifications |
| WIDTH INCHES |
35 |
| DEPTH INCHES |
18 |
| HEIGHT INCHES |
84-1/4 |
| COLOR FINISH |
Champagne |
| CAPACITY |
600 |
| ADJUSTABLE SHELVES |
5 |
| ASSEMBLY |
All-Welded |
| BRAND |
Lab Design |
| CONSTRUCTION |
Steel |
| DOOR HANDLE TYPE |
Aluminum Brushed Pull |
| DOOR TYPE |
Solid Steel Door |
| MANUFACTURERS PART NUMBER |
7902-35-A |
| PACKAGE QUANTITY |
1 |
| SHELF CAPACITY LBS |
120 |
| SHELF QUANTITY |
5 |
| LIMITED WARRANTY |
1 Year |
|
|
|
|
 |
|
|