Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TrippNT™ Quadruple Unbreakable Lab Hooks with Tape, 16"W x 2"D x 7"H

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

TrippNT™ Quadruple Unbreakable Lab Hooks with Tape, 16"W x 2"D x 7"H

Item #: WBB815742

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $39.00 Save up to 13%
Price: $33.95
Product Information
Customer Review
Product Q&A
Accessories
TrippNT™ Quadruple Unbreakable Lab Hooks with Tape

TrippNT Lab Hooks are engineered with toughness in mind. This 4 position rust-proof, ABS plastic lab hook is practically unbreakable. It installs quickly with provided double faced tape to hold coats, tubing or other lab items. This hook will hold up to 20 pounds is quick to install where you need it. The item is 6.5 inches tall by 15.5 inches wide with an upper and lower rounded, flat hook at each position.

Product Specifications

    • WIDTH INCHES16
    • DEPTH INCHES2
    • HEIGHT INCHES7
    • CAPACITY LBS20
    • COLOR FINISHWhite
    • ASSEMBLYAssembled
    • BRANDTrippNT™
    • CONSTRUCTIONABS
    • HOOKS4
    • TYPEHook with Tape
    • WEIGHT LBS0.7
    • MANUFACTURERS PART NUMBER50253

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.226.90:27