Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TrippNT™ White PVC 2" Reagent Bottle Shelf, 16"W x 10"D x 10"H
See all 9 items in product family

TrippNT™ White PVC 2" Reagent Bottle Shelf, 16"W x 10"D x 10"H

Item #: WBB1915902

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $97.00 Save up to 12%
Price: $ 84.95
Product Information
Customer Review
Product Q&A
Accessories
TrippNT™ White PVC 2" Reagent Bottle Shelf, 16"W x 10"D x 10"H

Features:
  • Stair step shelves for small bottles
  • 3 sizes to 1, 2 or 3 inch bottles
  • White PVC plastic construction
  • Safety lip to hold bottles securely
  • 4 shelves
  • 16 x 10 x 10 inches (W x D x H)

Product Specifications

    • BRANDTrippNT
    • MANUFACTURERS PART NUMBER50208
    • WIDTH INCHES16
    • DEPTH INCHES10
    • HEIGHT INCHES10
    • WEIGHT LBS5
    • CAPACITY2 inch bottles
    • CAPACITY LBS20
    • COLOR FINISHWhite
    • CONSTRUCTIONPVC
    • SHELF QUANTITY4
    • ASSEMBLYAssembled
    • TYPEReagent Bottle Shelf
    • PACKAGE QUANTITY1
    • SHELF CAPACITY LBS5
    • LIMITED WARRANTYLimited Lifetime

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!