Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TrippNT™ Double Adjustable Lab Shelf with 10 Dividers, 18"W x 6"D x 12"H

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

TrippNT™ Double Adjustable Lab Shelf with 10 Dividers, 18"W x 6"D x 12"H

Item #: WBB815711

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $69.00 Save up to 13%
Price: $59.95
Product Information
Customer Review
Product Q&A
Accessories
TrippNT™ Double Adjustable Lab Shelf with 10 Dividers, 18"W x 6"D x 12"H

TrippNT's Double Adjustable Lab Shelf has five clear dividers on each shelf that slide effortlessly to accommodate different quantities and shapes of supplies. Great for phlebotomy supply storage. Sort and organize blood drawing tubes, vials or tools. Made from light weight, strong white PVC plastic.

Product Specifications

    • WIDTH INCHES18
    • DEPTH INCHES6
    • HEIGHT INCHES12
    • CAPACITY LBS10
    • COLOR FINISHWhite w/Clear Dividers
    • ASSEMBLYAssembled
    • BRANDTrippNT™
    • CONSTRUCTIONPVC/Acrylic
    • TYPEPhlebotomy Supply Storage
    • MANUFACTURERS PART NUMBER51069
    • SHELF CAPACITY LBS5
    • SHELF QUANTITY2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.247.194:62