Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
A&J Washroom Dual Bed Pan Cabinet, 27-1/4"W x 6-1/4"D x 27-1/4"H, Recessed

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

A&J Washroom Dual Bed Pan Cabinet, 27-1/4"W x 6-1/4"D x 27-1/4"H, Recessed

Item #: WBB973447

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 313.95
Product Information
Customer Review
Product Q&A
Accessories
A&J Washroom Dual Bed Pan Cabinet, 27-1/4"W x 6-1/4"D x 27-1/4"H, Recessed

Features
  • Body: Fabricated of #22 ga stainless steel. 2 1/2" space above and below door allows for air circulation.
  • Flange: Fabricated of #22 ga stainless steel with #4 satin finish and 1/4" returns to wall, no miters or welds.
  • Cabinet Back: Fabricated of stainless steel formed for rigidity with multiple welds to cabinet body.
  • Cabinet Doors: Fabricated of #22 ga stainless steel with #4 satin finish secured by means of magnetic catches with door knob or easy opening.
  • Lower Shelf: Lower shelf is #22 ga stainless steel finished to match body with front edge rolled to prevent injury.
  • Upper Shelf: Stainless steel shelf welded in place for storage.
  • Retaining Rod: Stainless steel rod across the width of the cabinet prevents bed pan from falling out when doors are opened.
  • Hinges: Heavy duty, full length, stainless steel piano type hinge.
  • Collars: Fabricated of #22 ga #4 satin finish stainless steel finished to match cabinet body.
  • Overall Size: 27 1/4"W x 27 1/4"H x 6 1/4"D; 692mm x 692mm x 159mm
  • Wall Opening: 25 3/4"W x 25 3/4"H x 6"D; 654mm x 654mm x 159mm


Product Specifications

    • BRANDA&J Washroom
    • MANUFACTURERS PART NUMBERU952
    • WIDTH INCHES27-1/4
    • DEPTH INCHES6-1/4
    • HEIGHT INCHES27-1/4
    • CAPACITY2 Bedpan
    • COLOR FINISHStainless Steel
    • CONSTRUCTION22 Gauge Stainless Steel
    • DOOR QUANTITY2
    • STYLERecessed
    • ASSEMBLYAssembled
    • TYPEDual Bed Pan Cabinet
    • WALL OPENING DIMENSIONS25-3/4"W x 6"D x 25-3/4"H
    • SERIESU952

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!