Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Harloff Heavy Duty Narcotics Cabinet, Deep Profile, Double Door/Double Lock, 11"W x 8"D x 15"H Beige

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Harloff Heavy Duty Narcotics Cabinet, Deep Profile, Double Door/Double Lock, 11"W x 8"D x 15"H Beige

Item #: WBB502193

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $459.00 Save up to 19%
Price: $ 372.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Harloff Heavy Duty Narcotics Cabinet, Deep Profile, Double Door/Double Lock, 11"W x 8"D x 15"H Beige

Medical professionals appreciate Harloff's impressive range of narcotics cabinets that safely store medicines and narcotics. 18 gauge steel unibody construction with corner and internal welds gives durability. Narcotics Cabinets feature adjustable shelves, deep profile, double door, double-locking. True double locking protection with two high security pick-resistant tubular locks. Locks are keyed separately with two keys per lock included. Unique lock sequences, all cabinets are keyed differently. Reversible cabinet can be positioned to open to either left or right. Full length stainless steel pinned door hinge prevent pin removal. Predrilled holes for mounting on a wall, cabinet or other solid surface (wood stud mounting hardware included). Durable hard-baked powder coat finish. Narcotics cabinet is delivered ready to use. 12-year warranty against manufacturer defect.

Documents

Documents are in PDF format

Product Specifications

    • BRANDHarloff
    • MANUFACTURERS PART NUMBER2702BG
    • WIDTH INCHES11
    • DEPTH INCHES8
    • HEIGHT INCHES15
    • WEIGHT LBS18
    • DESCRIPTIONHeavy Duty Narcotics Cabinet
    • COLOR FINISHBeige
    • CONSTRUCTION18 Gauge Steel
    • DOOR TYPEDouble Door
    • LOCK TYPE(2) Pick-Resistant Tubular Locks
    • SHELF QUANTITY2
    • ADJUSTABLE SHELVES2
    • STYLEDeep Profile
    • ASSEMBLYPartial Assembled
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY12 Years

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!