Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
A&J Washroom Surface Mounted Single Steel Bed Pan Rack, 11-5/8"W x 4-9/16"D x 12-1/2"H

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

A&J Washroom Surface Mounted Single Steel Bed Pan Rack, 11-5/8"W x 4-9/16"D x 12-1/2"H

Item #: WBB973437

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $49.95
Product Information
Customer Review
Product Q&A
Accessories
A&J Washroom Surface Mounted Single Steel Bed Pan Rack, 11-5/8"W x 4-9/16"D x 12-1/2"H,

Features
  • Back Plate: Fabricated of #18 ga. stainless steel with a #4 satin finish.
  • Holding Straps: Fabricated of #16 ga. stainless steel and finished to match rest of unit.
  • Hangers: Fabricated of #22 ga. stainless steel.
  • Overall Size: 11 5/8"W x 12 1/2"H x 4 9/16"D; 305mm x 279mm x 103mm
  • Capacity: One (1) standard bedpan


Product Specifications

    • WIDTH INCHES11-5/8
    • DEPTH INCHES4-9/16
    • HEIGHT INCHES12-1/2
    • CAPACITY1 Bedpan
    • COLOR FINISHStainless Steel
    • ASSEMBLYAssembled
    • BRANDA&J Washroom
    • CONSTRUCTION18 Gauge Stainless Steel
    • MANUFACTURERS PART NUMBERU961

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.95.166:64