Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
A&J Washroom White Enamel Medicine Cabinet, 16-1/8"W x 4-1/2"D x 26-1/8"H, Recessed

Rollover image to zoom in

Click image to enlarge

See all 29 items in product family

A&J Washroom White Enamel Medicine Cabinet, 16-1/8"W x 4-1/2"D x 26-1/8"H, Recessed

Item #: WBB973443

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $71.95
Product Information
Customer Review
Product Q&A
Accessories
A&J Washroom White Enamel Medicine Cabinet, 16-1/8"W x 4-1/2"D x 26-1/8"H, Recessed

Features
  • Body: Fabricated of one piece deep drawn steel construction, oven baked enamel finish. Integral louvers to accommodate adjustable shelves.
  • Mirror Door: Float plate glass, silver coated and sealed electrolytic cooper plating. Door is secured by means of a magnetic catch.
  • Frame: Bright stainless steel finish.
  • Hinges: Heavy duty piano type hinges.
  • Shelving: Steel construction to match cabinet body with all edges deburred to prevent injury.
  • Overall Size: 16 1/8"W x 26 1/8"H x 4 1/2"D; 406mm x 660mm x 114mm
  • Wall Opening: 14"W x 24"H x 3 3/4"D; 393mm x 610mm x 95mm
  • Shelving: 3 adjustable


Product Specifications

    • WIDTH INCHES16-1/8
    • DEPTH INCHES4-1/2
    • HEIGHT INCHES26-1/8
    • COLOR FINISHWhite
    • ADJUSTABLE SHELVES3
    • ASSEMBLYAssembled
    • BRANDA&J Washroom
    • CONSTRUCTIONSteel
    • DOOR QUANTITY1
    • TYPEWhite Enamel Medicine Cabinet
    • WALL OPENING DIMENSIONS14"W x 3-3/4"D x 24"H
    • MANUFACTURERS PART NUMBERU730-1626
    • SERIESU730
    • STYLERecessed

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.253.45:23