Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Medical Cabinets & Utensils


(623 Items)
Sub Category
Cabinets-Specimen (5)
Remove
Harloff Specimen Pass-Through Cabinet w/Key Locks 13-3/4"W x 6-1/4"D x 14"H
Remove

      Items
Harloff Specimen Pass-Through Cabinet w/Key Locks 13-3/4"W x 6-1/4"D x 14"H Harloff Specimen Pass-Through Cabinet w/Key Locks 13-3/4"W x 6-1/4"D x 14"H


Harloff Specimen Pass-Through Cabinet w/Key Locks 13-3/4"W x 6-1/4"D x 14"H
Harloff Specimen Pass-Through Cabinet w/Key Locks 13-3/4"W x 6-1/4"D x 14"H
Sold by: globalindustrial.com
Availability:  Usually ships in 14 to 17 days
Stock No: WBB622060
List Price $429.00    Save 17%
Price: $354.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Harloff Specimen Pass-Through Cabinet w/Key Locks 13-3/4"W x 6-1/4"D x 14"H

Common examples of samples passed through the cabinet include throat swabs, sputum, urine, blood, surgical drain fluids, and tissue biopsies.

Benefits:
  • The cabinet can easily be mounted in an existing laboratory or clinic
  • The product is shipped with its own frame for new construction projects
  • The two door design offers the security of having one door open at a time to insure privacy
Construction:
  • Cabinet: 18 gauge stainless steel
  • Doors: 20 gauge stainless steel
Features:
  • Stainless steel pinned door hinges for security and durability
  • Self-closing doors using spring-hinges
  • Keylocks on both doors with two (2) keys each
  • Twelve year warranty
  • Flanges for trim
  • Latex free
Product Specifications
WIDTH INCHES 13-3/4
DEPTH INCHES 6-1/4
HEIGHT INCHES 14-1/8
COLOR FINISH Stainless Steel
ASSEMBLY Unassembled
BRAND Harloff
CONSTRUCTION 20 Gauge Stainless Steel
MANUFACTURERS PART NUMBER PT2721K
STYLE Key Locks
WEIGHT LBS 15
LIMITED WARRANTY 12 Year


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Corrugated Transfer File Record Storage Box With Lid 15x12x10 Pkg Of 20 Sets

Corrugated Transfer File Record Storage Box With Lid 15x12x10 Pkg Of 20 Sets

From $39.00
select
Qty: Add to Cart
Premium Plastic Stacking Bin 5-1/2 x 10-7/8 x 5 Clear

Premium Plastic Stacking Bin 5-1/2 x 10-7/8 x 5 Clear

From $2.50
select
Qty: Add to Cart
Harloff Small Wall/Door Hanging Isolation Storage Station, Sand

Harloff Small Wall/Door Hanging Isolation Storage Station, Sand

From $254.95
select
Qty: Add to Cart
Louvered Wall Panel Without Bins 48 X 61

Louvered Wall Panel Without Bins 48 X 61

From $109.95
select
Qty: Add to Cart
One-Shelf X-Ray Storage Cabinet - Beige

One-Shelf X-Ray Storage Cabinet - Beige

From $169.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)