A&J Washroom Specimen Pass Through Box, 14-1/4"W x 8-1/4"D x 14-1/4"H, Stainless Steel

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

A&J Washroom Specimen Pass Through Box, 14-1/4"W x 8-1/4"D x 14-1/4"H, Stainless Steel

Item #: WBB973445

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 192.95
Product Information
Customer Review
Product Q&A
Accessories
A&J Washroom Specimen Pass Through Box, 14-1/4"W x 8-1/4"D x 14-1/4"H, Stainless Steel

Features:
  • Body: #18 gauge stainless steel, All exposed surfaces have a #4 satin finish. Self closing devices extends through cabinet working by a push-pull method allowing one door to open when the other door is closed. Each door is equipped with a knob for easy opening. Spillage Tray is provided with all units
  • Flanges: #22 gauge stainless steel with 1/4" returns, adjustable to fit openings 2 3/4" -8"D There are no visible seams or miters on face of flanges.
  • Hinges: Heavy duty full length stainless steel piano type.
  • Overall Size: 14 1/4"W x 14 1/4"H x 8 1/4"D; 362mm x 362mm x 210mm
  • Wall Opening: 12 1/2" x 12 1/2"; 318mm x 318mm
  • *Adjustable to fit partition openings 2 3/4" x 8"D (70mmx 210mm)


Documents

Documents are in PDF format

Product Specifications

    • BRANDA&J Washroom
    • MANUFACTURERS PART NUMBERU905
    • WIDTH INCHES14-1/4
    • DEPTH INCHES8-1/4
    • HEIGHT INCHES14-1/4
    • COLOR FINISHStainless Steel
    • CONSTRUCTION22 Gauge Stainless Steel
    • DOOR QUANTITY2
    • ASSEMBLYAssembled
    • WALL OPENING DIMENSIONS12-1/2"W x 12-1/2"H
    • WALL THICKNESS2-3/4 - 8"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

No Thanks x
Save $43.00 with this comparable product +
Item #: WB670148
globalindustrial.com
Ships same day.
(2)
$149.95